Kohler Traverse® Wall-Hung Vanity K2517

DESCRIPTION

  • 30" W x 21 3/8" D x 19" H
  • Removable cosmetic trays
  • Slow-close, adjustable doors and drawers
  • Ultra low emission E0 construction with catalyzed polyurethane finish
  • Wenge and birdseye maple veneers

Kohler Traverse® Wall-Hung Vanity

K2517

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Traverse®
Color Finish
Ostrich
Color Finish Category
Browns
Depth
21-3/8 in
Height
19 in
Installation Type
Wall Mount
Width
30 in

Starting at
Call for Pricing
  • QUANTITY