Wall Mount Adapter Kit in Oil Rubbed Bronze

You last purchased this on
 
KOHLER

Antique™ Wall Mount Adapter Kit in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Antique™ Wall Mount Adapter Kit in Oil Rubbed Bronze

  • Fast #
  • Part #K101-2BZ
  • Item #4443053
  • Manufacturer Part #101-2BZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • MasterClean™ sprayface offers an easy to clean surface that withstands mineral buildup
  • Kohler® finishes resist corrosion and tarnish
  • Antique wall-mount adapter kit
  • Includes nylon hose and sidespray holder
  • Coordinates with many faucet designs to fit a wide range of styles
  • Promotion™ swivel ball joint between sprayhead and hose creates maneuverability
  • Includes hose and sidespray holder
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1M
Brand Model Compatibility:
K-16210-4A, K-110-3, K-110-4 and K-110-9B Bath Faucets
CSA Certified:
CSA B125.1
Collection:
Antique™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
7-1/4 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Repair Kit
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.75 gpm
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
3 in
Material:
Brass
NSF Certified:
No
WaterSense Labeled:
No
Width:
4 in