• Cart

DESCRIPTION

  • Antique wall-mount adapter kit
  • Includes bent tube pair with escutcheon and support bracket

Kohler Antique™ Wall Mount Adapter Kit

K101

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1M
ASME Specifications
ASME A112.18.1M
Brand Model Compatibility
K-16210-4A, K-110-3, K-110-4 and K-110-9B Bath Faucets
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Antique™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
7-1/4 in
End Connection 1
NPT
End Connections
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.75 gpm
GSA Approved
No
Height
3 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
WaterSense Labeled
No
Width
4 in

Starting at
$223.86
EACH
  • QUANTITY