DESCRIPTION

  • 4/5" orifice
  • Laminar wall or ceiling mount
  • To be mounted 9' for less above the bath/whirlpool

Kohler Laminar Wall or Ceiling Mount Bath Filler with 0.8 in. Orifice

K922

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Laminar
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
GSA Approved
No
Height
4-1/8 in
IAPMO Listed
No
Installation Type
Ceiling Mount
Length
4-1/8 in
Material
Brass
NSF Certified
No
Size
1/2 in
Spout Height
7 in
Spout Reach
7 in
Trim Only
No
WaterSense Labeled
No
Width
4-1/4 in

Starting at
$602.74
EACH
  • QUANTITY