DESCRIPTION

  • Ergonomic handle rotation provides on/off water control with only a quarter turn
  • Full line of matching accessories complements any decor
  • Lever handles are ADA compliant
  • Material: Solid brass
  • One-piece ceramic valve resists debris and hard water buildup
  • Valve included

Kohler Revival® Wall Mount Bath and Shower Trim Kit with Double Lever Handle

K16217-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Revival®
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
NPT
Faucet Connection Size
1/2 in
Flow Rate
10 gpm
Handle Material
Metal
Handle Type
Lever
Height
3 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
4 in
Material
Brass
Number of Handles
Two Handle
Trim Only
No
Valve Size
1/2 in
Valve Type
Tub & Shower Volume Control Valves
Width
2-1/2 in

Starting at
Call for Pricing
  • QUANTITY