• Cart

DESCRIPTION

  • Kohler® finishes resist corrosion and tarnish
  • Solid brass construction and exposed pop-up drain without overflow

Kohler Stance® Wall Mount Bath Spout

K14795

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
CSA B125.1
Collection
Stance®
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Height
3-1/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
7-7/8 in
Material
Brass
NSF Certified
No
Spout Reach
7-7/8 in
Spout Type
Non-Diverter
WaterSense Labeled
No

Starting at
$178.79
EACH
  • QUANTITY