DESCRIPTION

  • Completes Devonshire® design solution with Kohler® fixtures and accessories
  • Coordinates with the Devonshire® collection of faucets and accessories
  • Diverter spout with slip-fit connection
  • Fluid design lines for easy cleaning
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Premium material construction ensures durability and reliability
  • Slip-fit connection: 1/2"

Kohler Devonshire® Wall Mount Diverter Bath Spout with Slip-Fit Connection

K389-S

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Devonshire®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip Fit
End Connections
Slip Fit
Faucet Connection
Slip
Faucet Mount
Wall Mount
Fitting Size 1
5/8 in
Fitting Sizes
5/8 in
GSA Approved
No
Height
3-7/32 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
4-13/32 in
Material
Brass
NSF Certified
No
Spout Height
2-5/8 in
Spout Reach
4-7/8 in
Spout Type
Diverter
WaterSense Labeled
No
Width
2-1/2 in

Starting at
$27.76
EACH
  • QUANTITY