Diverter Tub Spout in Vibrant® Polished Nickel

You last purchased this on
 
KOHLER

Diverter Tub Spout in Vibrant® Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Diverter Tub Spout in Vibrant® Polished Nickel

  • Fast #
  • Part #K6855-SN
  • Item #1320820
  • Manufacturer Part #6855-SN
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Polished Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • This spout includes a diverter for redirecting water to a showerhead
  • NPT diverter spout
  • Designed to match a wide variety of interior styles and this sturdy bath spout brings a classic look to your bathroom
  • Fluid design lines for easy cleaning
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Solid brass construction for durability and reliability
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Polished Nickel
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Tub Spout
Fits Brand:
KOHLER
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
4-13/16 in
Material:
Brass
NSF Certified:
No
Spout Height:
2-7/16 in
Spout Type:
Diverter
WaterSense Labeled:
No
Width:
2-7/16 in