DESCRIPTION

  • 1/2" IPS connection
  • Solid brass construction, exposed pop-up drain without overflow
  • Spout reach: 4 7/8"

Kohler Standard Wall Mount Diverter Spout

K6855

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Height
2-7/16 in
IAPMO Listed
No
Length
4-13/16 in
Material
Brass
NSF Certified
No
Spout Reach
4-7/8 in
Spout Type
Diverter
WaterSense Labeled
No
Width
2-7/16 in

Starting at
Call for Pricing
  • QUANTITY