DESCRIPTION

  • Insight™ adaptive infrared technology
  • Perfect complement to Vessels lavatories
  • Water proof shroud protects electronic components
  • Water saving aerator

Kohler Purist® Wall Mount Faucet Trim with 6 in. Spout

KT11841

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Collection
Purist®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
0.5 gpm
Height
4-13/16 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
6-1/2 in
Material
Brass
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

Starting at
$339.85
EACH
  • QUANTITY