DESCRIPTION

  • Coordinates with Oblo faucets
  • KOHLER finishes resist corrosion and tarnishing
  • Non-diverter spout with 1/2" NPT connection
  • Solid-brass construction
  • The sleek, contemporary look of Oblo reflects Euro-modern styling with global appeal
  • This Oblo bath spout features smooth, elongated lines for a distinctive profile
  • Wall-mount

Kohler Oblo® Wall Mount Bath Spout

K10044

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
CSA B125.1
Collection
Oblo®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
Length
6-7/8 in
Material
Metal
Spout Reach
4 in
Spout Type
Non-Diverter

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$200.21
EACH
  • QUANTITY