DESCRIPTION

  • Fluid design lines for easy cleaning
  • Premium material construction ensures durability and reliability
  • Solid brass construction and exposed pop-up drain without overflow
  • Tub spout less diverter
  • Wall-mount installation

Kohler Coralais® Wall Mount Non-Diverter Bath Spout

K15137

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Coralais®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
8 in
End Connection 1
NPT
End Connections
NPT
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.2 gpm
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Spout Height
4-1/4 in
Spout Reach
8 in
Spout Type
Non-Diverter
WaterSense Labeled
No
Width
3 in

Starting at
$190.82
EACH
  • QUANTITY