DESCRIPTION

  • Completes Devonshire® design solution with Kohler® fixtures and accessories
  • Fluid design lines for easy cleaning
  • Premium material construction ensures durability and reliability
  • Solid brass construction and exposed pop-up drain without overflow
  • Tub spout less diverter
  • Wall-mount installation

Kohler Devonshire® Wall Mount Bath Tub Spout (Less Diverter)

K373

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CARB OTC LEED Compliant
No
Collection
Devonshire®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
End Connections
NPT
Faucet Connection
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Height
2-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
4-13/32 in
Material
Brass
NSF Certified
No
Spout Height
2-1/2 in
Spout Reach
4-7/8 in
Spout Type
Non-Diverter
WaterSense Labeled
No
Width
2-1/2 in

Starting at
$22.65
EACH
  • QUANTITY