DESCRIPTION

  • 1/2" IPS connection
  • NPT non-diverter spout
  • Solid brass construction, exposed pop-up drain without overflow
  • Spout reach: 4 7/8"

Kohler Wall Mount Non-Diverter Bath Spout

K6854

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Material
Brass
Spout Height
5.520 in
Spout Reach
4-7/8 in
Spout Type
Non-Diverter
WaterSense Labeled
No

Starting at
$125.76
EACH
  • QUANTITY