DESCRIPTION

  • Available with 4-5/8" non-diverter spout with NPT or slip-fit connection
  • Coordinates with the Coralais® collection of faucets and accessories
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Non-diverter spout with slip-fit connection
  • Premium material construction ensures durability and reliability
  • Slip-fit connection: 1/2"

Kohler Coralais® Wall Mount Non-Diverter Spout

K15135-S

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Coralais®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-5/8 in
End Connection 1
Slip Fit
End Connections
Slip Fit
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Height
2-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
6-3/4 in
Material
Metal
NSF Certified
No
Spout Height
3 in
Spout Reach
4-5/8 in
Spout Type
Non-Diverter
WaterSense Labeled
No
Width
2-1/2 in

Starting at
$18.83
EACH
  • QUANTITY