Wallmount Rainhead Arm with 3-Way Diverter in Vibrant® Polished Nickel
Wallmount Rainhead Arm with 3-Way Diverter in Vibrant® Polished Nickel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes flange
- Kohler® K-76334 traditional flange and Kohler® K-76335 square flange also available (sold separately)
- Diverter switches water between rainhead and handshower or both on at one time
- For use with Kohler® rainheads and handshowers (sold separately)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- Aquifer® Shower Filter K-30646
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- Depth:
- 18-19/100 in
- Drain Included:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Included:
- No
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 18-3/16 in
- Material:
- Metal
- Minimum Height:
- 2-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Height:
- 2-1/2 in
- Overall Width:
- 3-1/16 in
- Shower Arm Reach:
- 18-19/100 in
- Spout Height:
- 2-1/2 in
- Type:
- K76332-SN
- WaterSense Labeled:
- No
- Width:
- 3-1/16 in
- cUPC Certified:
- Yes