DESCRIPTION

  • Coordinates with other products in the Purist® collection
  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability

Kohler Purist® Wall Mount Soap and Lotion Dispenser

K14380

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Purist®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-3/8 in
Height
7-3/32 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
2-3/8 in
Material
Metal
Width
3-1/8 in

Starting at
$103.7
EACH
  • QUANTITY