DESCRIPTION

  • Coordinates with other products in the Awaken® collection
  • For use with a handshower and hose (sold separately)
  • Kohler® finishes resist corrosion and tarnish
  • Less check valve

Kohler Awaken® 2-1/4 in. Wall Mount Supply Elbow

K98350

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Awaken®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
2-15/16 in
Material
Metal
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
2 in

Starting at
$38.36
EACH
  • QUANTITY