DESCRIPTION

  • Coordinates with other products in the Awaken® collection
  • For use with a handshower and hose (sold separately)
  • Includes check valve for backflow prevention
  • includes check valve

Kohler Awaken® 2-1/4 in. Wall Mount Supply Elbow with Check Valve

K98351

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1014
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Awaken®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
2-15/16 in
Material
Metal
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
2 in

Starting at
$47.24
EACH
  • QUANTITY