DESCRIPTION

  • Cartridge free integral trapway provides enhanced performance and less maintenance
  • Cartridge free waterless urinal functionality
  • Includes removable strainer, universal mounting bracket, outlet spud, hangers and sample bottles of Kohler® waterless urinal sealing liquid and cleaner
  • Material: Vitreous china
  • Optimized interior design virtually eliminates splashing
  • Saves up to 40,000 gallons of water per fixture per year and significantly reduces sewage and maintenance costs
  • This product can help a building earn water efficiency points in the LEED Green Building Rating System™, see specification sheet for water use data
  • Touch-free design is vandal resistant and offers added hygiene to users

Kohler Steward® Wall Mount Urinal

K4918

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Steward®
Color Finish
White
Color Finish Category
Whites
Depth
15-5/8 in
End Connection 1
NPT
GSA Approved
No
Height
29-3/8 in
IAPMO Listed
No
Inlet Outlet
2 in outlet
Material
Vitreous China
WaterSense Labeled
No
Width
14-7/8 in

Starting at
Call for Pricing
  • QUANTITY