DESCRIPTION

  • Flow rate: 10 gpm
  • For use with 8" center and three-handle wall-mount faucets
  • Integral diverter mechanism allows seamless switching between bath spout and shower modes
  • Quarter-turn ceramic disc valves exceed industry longevity standards and ensuring durable performance for life
  • Requires valve trim (sold separately)

Kohler Accufit® Wall Mount Triple-Handle Bath Valve in Rough Brass (Less Trim)

K303-K-NA

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Cartridge Type
Ceramic Disc
Collection
Accufit®
Color Finish
Rough Brass
Color Finish Category
Brass Tones
End Connection 1
MIP
End Connection 2
SWT
End Connections
MIP x SWT
Flow Rate
10 gpm
IAPMO Listed
No
Material
Cast Bronze
Number of Handles
Three Handle
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves

Starting at
$130.76
EACH
  • QUANTITY