DESCRIPTION

  • Coordinates with Toobi® faucets and accessories
  • Includes check valve for backflow prevention
  • Pivots to keep your handshower perfectly positioned
  • Seamlessly combines the handshower holder and wall supply into one

Kohler Toobi® Wall Mount Hand Shower Holder

K8987

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Toobi®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.2 gpm
IAPMO Listed
No
Installation Type
Wall Mount
Material
Metal
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

Starting at
$161.65
EACH
  • QUANTITY