DESCRIPTION

  • Color/Finish: Polished Chrome
  • Keeps trapway fresh through a 24-hour sentinal flush
  • Manual override flushes even if the batteries have expired
  • Protects electronic components with its waterproof shroud
  • Provides even greater water savings by removing false actuations activates only when a hand is waved directly over the flushometer; the sensor eliminates random flushing that can be frightening for children
  • Serviceable without turning water supply off
  • Wave

Kohler Wave Washdown 0.125 gpf. Urinal Flushometer Valve

K10668

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Collection
Wave
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
1/8 gpf
Green
WaterSense, Yes
Height
16-1/2 in
Material
Brass
Power Source
Battery
WaterSense Labeled
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY