DESCRIPTION

  • ADA compliant
  • Chloramine resistance on all rubber components exposed to waterway
  • Includes vacuum breaker and control stop
  • Intended for urinal installations with 3/4" top spud coupling connection
  • Locking stop cap and non-hold open design provide protection against vandalism
  • Material: Cast brass
  • Optimized and intended for use with the 1/8th gpf WaterSense high-efficiency urinal
  • This product can help a building earn water efficiency points in the LEED Green Building Rating System™, see specification sheet for water use data

Kohler Washdown Urinal 0.125 gpf. Manual Flushometer Valve

K13520

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
BAA Compliant
No
CARB OTC LEED Compliant
Yes
CSA Certified
CSA B125.3, CSA B64, CSA B651
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
0.125 gpf
GSA Approved
No
Height
15 in
IAPMO Listed
No
Material
Cast Iron, Chloramine, Rubber
Material Type
NH 24
Power Source
Manual
Spud Location
Top
Valve Size
3/4 in
WaterSense Labeled
No

Starting at
$166.55
EACH
  • QUANTITY