Washer for K-7309 Service Sink Faucet
Washer for K-7309 Service Sink Faucet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- K-7309 Service Sink Faucet
- Faucet Part Type:
- Washer
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No