DESCRIPTION

  • Description: Washer

Kohler Grip-Tight Reveal™ Washer

K40097

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Z124.5
Collection
Grip-Tight Reveal™
Color Finish
Black
Color Finish Category
Blacks
Inside Diameter
281/1000 in
IsAcceptableImage
Material
Plastic

Starting at
$1.01
EACH
  • QUANTITY