Washer
Washer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Swiftflo K-11660, K-11660-R, K-11666, K-11673, K-11667
- Drain Component Type:
- Washer
- Faucet Part Type:
- Nuts, Washers, Gaskets
- IAPMO Listed -:
- No
- Trim Ring:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No