DESCRIPTION

  • Extended rim: 15-7/8"
  • Includes removable strainer, universal mounting bracket, outlet spud, hangers and sample bottles of Kohler® waterless urinal sealing liquid and cleaner
  • Material: Vitreous china
  • This product can help a building earn water efficiency points in the LEED Green Building Rating System™, see specification sheet for water use data
  • Waterless urinal

Kohler Steward® Waterless Urinal

K4919

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Steward®
Color Finish
White
Color Finish Category
Whites
Depth
15-7/8 in
GSA Approved
No
Height
31-7/8 in
IAPMO Listed
No
Material
Vitreous China
Spud Location
Rear
Toilet Urinal Installation
Wall Mount
Toilet Urinal Outlet
Rear
Width
19-1/8 in

Starting at
Call for Pricing
  • QUANTITY