DESCRIPTION

  • Ball to be placed on top of urinal strainer and should not be deposited in the urinal drain during maintenance
  • Balls are individually packaged in recycled materials that allow for easy maintenance
  • Case includes 24 urinal balls
  • Lightly scented to enhance restroom experience
  • Organic bacteria released during use designed to enhance product maintenance and encourages optimal performance
  • Spherical shape to not cause splashing during use and unlike traditional pucks
  • This product is not available for shipping to HI
  • To be added to routine waterless urinal maintenance schedule follow manufacturers waterless urinal maintenance schedule
  • Waterless urinal maintenance ball is designed to change color after approximately two weeks of use this will provide a visual indicator it is time to maintain the waterless urinal to allow for optimal performance

Kohler Waterless Urinal Maintenance Balls

K4929-NA

Brand Model Compatibility:

Steward Urinals

SPECIFICATIONS

BAA Compliant
No
Brand Model Compatibility
Steward Urinals
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Package Quantity
Pack of 24

Starting at
$85.85
EACH
  • QUANTITY

DOCUMENTS