13-13/16 in. Grab Bar in Polished Chrome
Waterscape® 13-13/16 in. Grab Bar in Polished Chrome
Frequently Purchased Together
Product Details
- Premium metal construction for durability and reliability
- Kohler® finishes resist corrosion and tarnishing
- Set of two grab bars
- For use with Kohler® K-1418, Kohler® K-1375, Kohler® K-1457 and Kohler® K-856 whirlpools
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-1418, K-1375, K-1457 and K-856 Whirlpools
- CARB OTC LEED Compliant:
- No
- Collection:
- Waterscape®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 1-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 13-13/16 in
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 1-1/4 in
- Width:
- 2-21/32 in