1 gpm Wall or Ceiling Mount Round 27 Nozzle Body Spray in Oil Rubbed Bronze
WaterTile® 1 gpm Wall or Ceiling Mount Round 27 Nozzle Body Spray in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fully adjustable spray face pivots for targeted hydromassage.
- Low-profile design complements any decor.
- Katalyst air-induction technology maximizes the air/water mix for a powerful, even flow.
- 1 gallons (3.8 L) per minute flow rate at 80 psi (552.6 kPA).
- 1/2-inch NPT connection.
- Katalyst® air-induction technology maximizes the air/water mix for a powerful, even flow.
- 1.0 gpm (gallons per minute) flow rate.
- MasterClean™ 27-nozzle spray face with grey nozzles is easy to clean.
- MasterClean™ spray face with grey nozzles is easy to clean.
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Body Spray Flow Rate:
- 1 gpm
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- WaterTile®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 4-7/8 in
- Faucet Mount:
- Wall Mount, Ceiling Mount
- Height:
- 4-7/8 in
- IAPMO Listed -:
- No
- Length:
- 2-1/2 in
- NSF Certified:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No