2 gpm 27-Nozzle Body Spray with Stimulating Spray in Oil Rubbed Bronze
WaterTile® 2 gpm 27-Nozzle Body Spray with Stimulating Spray in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Katalyst air-induction technology maximizes the air/water mix for a powerful, even flow.
- Fully adjustable spray face pivots for targeted hydromassage.
- Single-function 27-nozzle body spray delivers a stimulating spray.
- 27-Nozzle body spray with easy to clean MasterClean™ spray face.
- 2.0 gpm (gallons per minute) flow rate.
- 1/2-inch NPT connection.
- MasterClean™ 27-nozzle spray face with grey nozzles is easy to clean.
- Low-profile design complements any decor.
- 2 gallons (7.6 L) per minute flow rate at 80 psi (552.6 kPA).
- Katalyst® air-induction technology maximizes the air/water mix for a powerful, even flow.
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Body Spray Flow Rate:
- 2.0 gpm
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- WaterTile®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Connection Type:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 2-1/2 in
- Faucet Mount:
- Arm Mount, Wall Mount
- Flow Rate:
- 2 gpm
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Length:
- 3-1/8 in
- Material:
- Metal
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Function:
- Single
- Spray Type:
- Stimulating
- Style:
- Modern
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 4-7/8 in