KOHLER
WaterTile® 2 gpm 54-Nozzle Body Spray in Vibrant French Gold
Part #K8014-AF | Item #3550497 | Manufacturer Part #8014-AF
Product Details
- Single-function 54-nozzle bodyspray delivers a soothing spray
- Fully adjustable sprayface pivots for targeted hydromassage
- Low-profile design complements any decor
- MasterClean™ sprayface is easy-to-clean
- Flow rate: 2 gpm
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.1
Application: Residential
Body Spray Flow Rate: 2 gpm
CARB OTC LEED Compliant: No
CEC Compliant: Not for Sale in CA
CSA Certified: CSA B125.1
Collection: WaterTile®
Color Finish: Vibrant® French Gold
Color Finish Category: Gold Tones
Depth: 1/4 in
Faucet Connection: NPT
Faucet Connection Size: 1/2 in
Faucet Height: 4-7/8 in
Faucet Material: Metal
Faucet Mount: Arm Mount
Height: 4-7/8 in
IAPMO Listed: No
Length: 4-7/8 in
NSF Certified: No
Trim Only: No
WaterSense Labeled: No
Width: 2-1/4 in