22-Nozzle Body Spray with Stimulating Spray in Vibrant Titanium
WaterTile® 22-Nozzle Body Spray with Stimulating Spray in Vibrant Titanium
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fully adjustable sprayface pivots for targeted hydromassage
- Low-profile design complements any decor
- Single-function 22-nozzle bodyspray delivers a stimulating spray
- Flow rate: 2.5 gpm
- MasterClean™ sprayface is easy-to-clean
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Body Spray Flow Rate:
- 2.5 gpm
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- WaterTile®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Titanium
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Arm Mount
- Height:
- 4-7/8 in
- IAPMO Listed -:
- No
- Length:
- 2-5/8 in
- NSF Certified:
- No
- Spray Type:
- Stimulating, Soothing
- Trim Only:
- No
- WaterSense Labeled:
- No