22-Nozzle Square Body Spray in Vibrant Polished Nickel
WaterTile® 22-Nozzle Square Body Spray in Vibrant Polished Nickel
Product Details
Product Details
- 9 7/8" square MasterClean™ spray face
- Spray setting: rainshower
- Integrated system of four 54 nozzles, fully adjustable sprayheads
- 1/2" NPT connections
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Body Spray Flow Rate:
- 2.3 gpm
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- WaterTile®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- End Connection 1:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Arm Mount
- Fitting Size 1:
- 1/2 in
- GSA Approved:
- No
- Height:
- 9-7/8 in
- IAPMO Listed:
- No
- Length:
- 2-5/8 in
- NSF Certified:
- No
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Trim Only:
- No
- WaterSense Labeled:
- No