Single Function Body Spray in Polished Chrome

You last purchased this on
 
KOHLER

WaterTile® Single Function Body Spray in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

WaterTile® Single Function Body Spray in Polished Chrome

  • Fast #
  • Part #K8013-CP
  • Item #3550581
  • Manufacturer Part #8013-CP
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fully adjustable sprayface pivots for targeted hydromassage
  • Low-profile design complements any decor
  • Single-function 27-nozzle bodyspray delivers a stimulating spray
  • Flow rate: 2 gpm
  • MasterClean™ sprayface is easy-to-clean
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Application:
Residential
Body Spray Flow Rate:
2.0 gpm
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
WaterTile®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
4-7/8 in
Faucet Material:
Metal
Faucet Mount:
Arm Mount
Flow Rate:
2 gpm
Height:
4-7/8 in
IAPMO Listed -:
No
Length:
4-7/8 in
NSF Certified:
No
Showerhead Function:
Single
Spray Type:
Stimulating
Trim Only:
No
WaterSense Labeled:
No
Width:
2-1/2 in