WaterTile® Single Function Body Spray in Titanium

Part #K8014-TT  |  Item #7200314  |  Manufacturer Part #8014-TT

$274.69 EACH
(Pricing is for Titanium)

Color/Finish: Titanium

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single-function 54-nozzle bodyspray delivers a soothing spray
  • Fully adjustable sprayface pivots for targeted hydromassage
  • Low-profile design complements any decor
  • MasterClean™ sprayface is easy-to-clean
  • Flow rate: 2 gpm

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

Body Spray Flow Rate: 2 gpm

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: WaterTile®

Color Finish: Titanium

Color Finish Category: Silver Tones

Depth: 2-1/2 in

Diameter: 4-7/8 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: [Ceiling Mount, Wall Mount]

GSA Approved: No

High Pressure: 80

IAPMO Listed: No

NSF Certified: No

Shape: Round

Showerhead Function: Single

Spray Type: Full

Style: Modern

Trim Only: No

UL Listed: No

WaterSense Labeled: No