Single Function Body Spray in Vibrant Brushed Bronze
WaterTile® Single Function Body Spray in Vibrant Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Low-profile design complements any decor
- 80 Psi pressure rating
- MasterClean™ spray face features an easy-to-clean surface that withstands mineral buildup
- Lifetime limited warranty
- Square type
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Body Spray Flow Rate:
- 2.5 gpm
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA 125.1
- Collection:
- WaterTile®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant Brushed Bronze
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Arm Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-5/8 in
- IAPMO Listed -:
- No
- Length:
- 4-7/8 in
- NSF Certified:
- No
- Showerhead Function:
- Single
- Spray Type:
- Stimulating, Soothing
- Trim Only:
- No
- WaterSense Labeled:
- No