Single Function Body Spray in Vibrant Brushed Nickel
WaterTile® Single Function Body Spray in Vibrant Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 144-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fully adjustable sprayface pivots for targeted hydromassage
- Low-profile design complements any decor
- Single-function 27-nozzle bodyspray delivers a stimulating spray
- Flow rate: 2 gpm
- MasterClean™ sprayface is easy-to-clean
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Body Spray Flow Rate:
- 2.0 gpm
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- WaterTile®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 4-7/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Arm Mount
- Flow Rate:
- 2 gpm
- Height:
- 4-7/8 in
- IAPMO Listed -:
- No
- Length:
- 4-7/8 in
- NSF Certified:
- No
- Showerhead Function:
- Single
- Spray Type:
- Stimulating
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in