Single Function Body Spray in Vibrant® French Gold
WaterTile® Single Function Body Spray in Vibrant® French Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Katalyst air-induction technology maximizes the air/water mix for a powerful, even flow.
- Fully adjustable spray face pivots for targeted hydromassage.
- Single-function 27-nozzle body spray delivers a stimulating spray.
- 27-Nozzle body spray with easy to clean MasterClean™ spray face.
- 2.0 gpm (gallons per minute) flow rate.
- 1/2-inch NPT connection.
- MasterClean™ 27-nozzle spray face with grey nozzles is easy to clean.
- Low-profile design complements any decor.
- 2 gallons (7.6 L) per minute flow rate at 80 psi (552.6 kPA).
- Katalyst® air-induction technology maximizes the air/water mix for a powerful, even flow.
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Body Spray Flow Rate:
- 2 gpm
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- WaterTile®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant® French Gold
- Depth:
- 2-1/2 in
- Diameter:
- 4-7/8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Ceiling Mount, Wall Mount
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pressure - High:
- 80
- Shape:
- Round
- Showerhead Function:
- Single
- Spray Type:
- Full
- Style:
- Modern
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No