0.5 gpf Sensor Flush Valve

You last purchased this on
 
KOHLER

Wave 0.5 gpf Sensor Flush Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Wave 0.5 gpf Sensor Flush Valve

  • Fast #
  • Part #K10675-SV-CP
  • Item #5099469
  • Manufacturer Part #10675-SV-CP
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sentinel flush keeps 24 hour trapway fresh
  • Waterproof shroud protects electronic components
  • Manual override flushes even if the batteries have expired
  • Engineered for optimal performance with Kohler® 0.5 gpf urinals
  • Serviceable without turning water supply off
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
BAA Compliant:
No
Battery Size:
AA
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B651
Collection:
Wave
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
0.5 gpf
Flow Rate Range:
.25 gpf - 1.0 gpf
Flush Type:
Sensor
Flush Valve Application:
Commercial Toilet
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
16-3/4 in
IAPMO Listed -:
No
Length:
7-1/2 in
Material:
Brass
Power Source:
Battery
Spud Location:
Top
Spud Size:
3/4 in
Type:
K10675-SV-CP
WaterSense Labeled:
Yes
Width:
5 in