DESCRIPTION

  • Elongated and standard-height bowl
  • Top spud: 1-1/2"
  • Trapway: 2-1/8"
  • Water surface: 10" x 7"
  • Range 1.1 to 1.6 gpf
  • Also available with antimicrobial finish Kohler® K-96053-SS
  • Replaces Kohler® Welcome™ and Wellworth® flushometer models

Kohler Wellcomme™ Ultra Elongated Toilet Bowl in White

K96053-0

Manufacturer Part #: 96053-0

Color/Finish

White

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
BAA Compliant
No
Bowl Only - FEI
Yes
Bowl Shape
Elongated
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Wellcomme™ Ultra
GSA Approved
No
Green
WaterSense, Yes
Height
15-1/4 in
IAPMO Listed
No
MA Approved
No
Tank Only - FEI
No
Toilet Bowl Length
26-3/8 in
Toilet Installation
Floor Mount
Toilet Rough-In
12 in
Toilet Type
Bowl, Two Piece
Toilet Urinal Outlet
Floor
Type
K96053-0
WaterSense Labeled
Yes
Width
14-7/8 in

Print

DOCUMENTS