1.6 gpf Elongated Floor Mount Two Piece Toilet Bowl in White

You last purchased this on
 
KOHLER

Highcliff™ 1.6 gpf Elongated Floor Mount Two Piece Toilet Bowl in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Highcliff™ 1.6 gpf Elongated Floor Mount Two Piece Toilet Bowl in White

  • Fast #
  • Part #K96057-SSL-0
  • Item #7263017
  • Manufacturer Part #96057-SSL-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Elongated bowl and ADA compliant
  • Antimicrobial finish inhibits the growth of mold, mildew, stains and odor-causing bacteria on the fixture surface
  • With a revolutionary flush engine, the Kohler®K-96057 SSL floor-mount flushometer bowl features bedpan lugs and antimicrobial finish that inhibits the growth of mold, mildew, stains and odor causing bacteria
  • Water surface: 10" x 7"
  • Bedpan lugs
  • Trap passageway: 2-1/8"
  • Top spud: 1-1/2"
  • Ideal for healthcare and education installations
  • Range 1.1 to 1.6 gpf
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Commercial
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Only:
Yes
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1, CSA B651
Collection:
Highcliff™
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
16-5/8 in
IAPMO Listed -:
Yes
Installation Type:
Floor Mount
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Pressure - High:
80
Pressure - Low:
25
Spud Location:
Top
Spud Size:
1-1/2 in
Tank Only:
No
Toilet Bowl Height:
16-5/8 in
Toilet Bowl Length:
26-1/8 in
Toilet Bowl Width:
14-5/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Floor
Trap Size:
2-1/8 in
WaterSense Labeled:
Yes
Width:
14-7/8 in