DESCRIPTION

  • Elongated bowl and ADA compliant
  • Top spud: 1-1/2"
  • Trap passageway: 2-1/8"
  • Water surface: 10" x 7"
  • Range 1.1 to 1.6 gpf
  • Also available with antimicrobial finish Kohler® K-96057-SS
  • Replaces Kohler® Highcrest®, Highcliff™ and Highline® flushometer models

Kohler Wellcomme™ Ultra Elongated Toilet Bowl in White

K96057-0

Manufacturer Part #: 96057-0

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial
BAA Compliant
No
Bowl Only - FEI
Yes
Bowl Shape
Elongated
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1, CSA B651
Collection
Wellcomme™ Ultra
GSA Approved
No
Green
WaterSense, Yes
Height
16-5/8 in
IAPMO Listed
Yes
MA Approved
No
Tank Only - FEI
No
Toilet Bowl Length
26-3/8 in
Toilet Installation
Floor Mount
Toilet Rough-In
12 in
Toilet Type
Bowl, Two Piece
Toilet Urinal Outlet
Floor
Type
K96057-0
WaterSense Labeled
Yes
Width
14-7/8 in

Print

DOCUMENTS