Cold Water Dispenser in Vibrant Polished Nickel

You last purchased this on
 
KOHLER

Wellspring® Cold Water Dispenser in Vibrant Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Wellspring® Cold Water Dispenser in Vibrant Polished Nickel

  • Fast #
  • Part #K6666-AG-SN
  • Item #8339210
  • Manufacturer Part #6666-AG-SN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Right-side lever handle
  • 8-13/16-in (224 mm) spout height
  • Traditional styling
  • Ceramic disc valves exceed industry longevity standards, ensuring durable performance for life
  • RO (reverse osmosis) compatible
  • Works with KOHLER filtration systems or as a cold water tap
  • Faucet spout rotates 360 degrees and offers clearance for filling glasses and pitchers
  • 4-15/16-in (125 mm) spout reach
  • Includes air gap device, tubing and bonnet for holding the air gap (1329347)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61ANSI 372, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B651, CSA B125.1
Collection:
Wellspring®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Polished Nickel
Depth:
4-7/8 in
Dispenser Only:
Yes
Dispenser Type:
Cold Only
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
8-13/16 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Pressure - Maximum:
60 psi
Reverse Osmosis Compatible:
Yes
Spout Height:
8-13/16 in
Spout Reach:
4-15/16 in
Spout Swivel:
360°
Spout Type:
Gooseneck
Width:
2 in