Single Handle Kitchen Faucet in Oil Rubbed Bronze

You last purchased this on
 
KOHLER

Wellspring® Single Handle Kitchen Faucet in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Wellspring® Single Handle Kitchen Faucet in Oil Rubbed Bronze

  • Fast #
  • Part #K6666-AG-2BZ
  • Item #8339203
  • Manufacturer Part #6666-AG-2BZ
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Right-side lever handle
  • 8-13/16-in (224 mm) spout height
  • Traditional styling
  • Ceramic disc valves exceed industry longevity standards, ensuring durable performance for life
  • RO (reverse osmosis) compatible
  • Filter head automatically turns off water supply when cartridge is removed
  • Faucet spout rotates 360 degrees and offers clearance for filling glasses and pitchers
  • 4-15/16-in (125 mm) spout reach
  • Includes air gap device, tubing and bonnet for holding the air gap (1329347)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Wellspring®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
8-13/16 in
Spout Reach:
4-15/16 in
Spout Swivel:
360°
Spout Type:
Swivel
Width:
2 in