Single Handle Kitchen Faucet in Vibrant Polished Nickel
Wellspring® Single Handle Kitchen Faucet in Vibrant Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Right-side lever handle
- 8-5/8-in (219 mm) spout height
- Contemporary styling
- Ceramic disc valves exceed industry longevity standards, ensuring durable performance for life
- RO (reverse osmosis) compatible
- Innovative sensor monitors water usage and displays that information on the KOHLER Konnect app
- Faucet spout rotates 360 degrees and offers clearance for filling glasses and pitchers
- 4-15/16-in (125 mm) spout reach
- Includes air gap device, tubing and bonnet for holding the air gap (1329347)
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Wellspring®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 8-3/4 in
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 8-5/8 in
- Spout Reach:
- 4-15/16 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Supply Lines Included:
- No