DESCRIPTION

  • Pressure-assisted flushing system
  • Includes trip lever, less seat and supply
  • WaterSense labeled toilets use at least 20% less water than standard 1.6 gpf toilets

Kohler Wellworth® 1 gpf Elongated Two Piece Toilet in Almond

KOH3531-TR-47

Color/Finish

Almond

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
BAA Compliant
No
Bowl Only - FEI
No
Bowl Shape
Elongated
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Wellworth®
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Pressure
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
29-1/4 in
IAPMO Listed
Yes
MA Approved
No
Tank Only - FEI
No
Toilet Installation
Floor Mount
Toilet Rough-In
12 in
Toilet Type
Two Piece
Toilet Urinal Outlet
Floor
Trip Lever Location
Right-Hand
WaterSense Labeled
Yes
Width
21-1/4 in

Print