Wellworth® 1 gpf Tank with Left Hand Trip Lever and Lock in White

Part #K5308-T-0  |  Item #7181911  |  Manufacturer Part #5308-T-0

Call for Pricing

Color/Finish: White

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Flow rate: 1 gpf
  • Includes standard left-hand trip lever
  • Includes tank locks
  • Supply line not included
  • Combines with the Kohler® K-5297 bowl to create a complete Kohler® K-5298-T toilet
  • Coordinates with other products in the Wellworth® collection

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Brand Model Compatibility: Kohler® K-5297 Highline® Bowl

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1

Collection: Wellworth®

Color Finish: White

Color Finish Category: Whites

Depth: 8-9/16 in

Flow Rate: 1.0 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Gravity

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Polished Chrome

Handle Type: Trip Lever

Height: 14-3/4 in

IAPMO Listed: No

MA Approved: No

Material: Vitreous China

Origin: Global

Style: Modern

Tank Only - FEI: Yes

Toilet Type: Tank

Trip Lever Location: Left-Hand

Trip Lever Placement: Side

WaterSense Labeled: Yes

Weight: 37.01

Width: 18-3/16 in