Wellworth® 1 gpf Toilet Tank in Biscuit

Part #K5308-RA-96  |  Item #7181792  |  Manufacturer Part #5308-RA-96

$199.95 EACH
(Pricing is for Biscuit)

Color/Finish: Biscuit

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Flow rate: 1 gpf
  • Includes right-hand trip lever
  • Supply line not included
  • Combines with the Kohler® K-5297 bowl to create a complete Kohler® K-5298-RA toilet
  • Coordinates with other products in the Wellworth® collection

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Brand Model Compatibility: K-5297 Toilet Bowl

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1

Collection: Wellworth®

Color Finish: Biscuit

Color Finish Category: Neutrals

Dual Flush: No

EPA Compliant: No

Flow Rate: 1.0 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Gravity

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Trip Lever

Height: 14-3/4 in

IAPMO Listed: No

Length: 8-9/16 in

MA Approved: No

Material: Vitreous China

NSF Certified: No

Tank Only - FEI: Yes

Toilet Seat Included: No

Toilet Type: Tank

Trip Lever Location: Right-Hand

Trip Lever Placement: Side

WaterSense Labeled: Yes

Width: 18 in